Konsei Index (Air Driven) Air Index TNB

Sebelum PPN:
Rp33.999.900
Spesifikasi
Allowable Kinetic Energy (J)0.07
Allowable Moment (N m)34.3
Driving Air Pressure (MPa)Air: 0.3 to 0.7
Mass of Main Unit (kg)3.4
SensorET3Lx4 pieces
SeriesTNB
Size25A
Turn Time0.3~2.5s/90°
Turning Torque (Nm)4.0 (at 0.5MPa)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Air Index is an air-operated index table with a built-in rack and pinion type rotating section, positioning mechanism, and clutch mechanism. The rack and pinion type rotating section rotates at a fixed angle, and the clutch mechanism rotates the table. After the rotation is complete, the table is positioned using a positioning pin. The positioning mechanism and clutch mechanism are linked by an air circuit.
Endless rotation in both directions is possible.
Equipped with a switch for checking operation and completion of indexing.
A shock absorber for absorbing turning shock is standard equipment.
Equipped with hollow (Φ15).
High precision and high rigidity.
Feature
Specification
*Indexing accuracy (min): ±10*Repeatability accuracy (min): ±2*Load capacity (N) thrust: 260*Load capacity (N) radial: 525

Ulasan Produk

Tidak ada ulasan