SENDAK Hot Water Pump Hose for Bath "Yuwatari JozuII"

Sebelum PPN:
Rp679.900
Spesifikasi
Discharge Rate (L/minute)9.5 (lift 0m), 7.5 liter (lift 1m)
Hose Length (m)3
Included AccessoriesArm, base
Maximum Head (m)2
Power Cable (m)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Effective use of the remaining hot water in the bath for washing! The power supply, pump hose, arm, and base are included in the set, so you can use it immediately.
The cord that connects the power supply to the pump is built into the hose. The cord and hose are not entangled and can be tidied up neatly.
* Other hoses cannot be used for the cord built-in type.
* Because the siphon phenomenon occurs, be sure to take the pump out of the bathtub (underwater) after use.
* The length of the hose is 3m, but the mount is marked with a 3.4m arm + hose.

Ulasan Produk

Tidak ada ulasan