Yuken Kogyo HC type pressure control valve

Sebelum PPN:
Rp8.199.900 - Rp25.999.900
Spesifikasi
ControlSub-plate mounting type
Maximum Operating Pressure (MPa)21
Oil Temperature (°C)-15~+70
Viscosity (mm²/s)15~400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Direct operated pressure control valve (H type) with built-in check valve Sequence valve with check valve, used as a counterbalance valve
*We do not deliver to private homes (detached houses or apartment buildings). *This product cannot be canceled or returned after ordering, so please check the product specifications carefully before placing your order.
Feature
Specification
*Size designation: 10*Pollution degree: Within NAS1638-12 class *Pipe connection method: Sub-plate mounting type

Ulasan Produk

Tidak ada ulasan