Konsei Hand (Air-driven) Crab-shaped parallel hand HF

Sebelum PPN:
Rp15.999.900 - Rp33.999.900
Spesifikasi
SeriesHF
TypeStandard
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves high output in a compact size. Double cylinder system is used to further improve efficiency.
Easy to install. The mounting surface can be installed from three directions, and the child jaws can be installed from two directions, allowing for a flexible layout.
No need for dual-purpose adjustments. The jaws have a long stroke and are clamped in parallel (centripetal motion), so no troublesome adjustments are required.
Slide bearings are available as an option. They can be used in places where parallelism is required, such as positioning jigs.
Open/close confirmation sensor. All models in the series can be fitted with switches in two locations.

Ulasan Produk

Tidak ada ulasan