Yuken Kogyo H type pressure control valve

Sebelum PPN:
Rp6.499.900 - Rp20.999.900
Spesifikasi
ControlSub-plate mounting type
Maximum Operating Pressure (MPa)21
Oil Temperature (°C)-15~+70
Viscosity (mm²/s)15~400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Direct acting pressure control valve
*We do not deliver to private homes (detached houses or apartment buildings). *This product cannot be canceled or returned after ordering, so please check the product specifications carefully before placing your order.
Feature
Specification
*Pilot/drain type: Internal pilot/external drain *Size nominal: 10 *Valve type: 2 type/sequence valve *Pollution level: NAS1638-12 or less *Pipe connection method: Sub-plate mounting type

Ulasan Produk

Tidak ada ulasan