FESTO Guided cylinder DGSL Digral series

Sebelum PPN:
Rp82.999.900
Spesifikasi
AS ONE Part Number65-7992-79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo DGSL Series Mini Slide Double Acting Actuators feature hydraulic shock absorbers on both sides for position sensing and highly accurate and durable ball cage guides for extremely high repeatability. Adjustable end position range of the actuator (front length 71.5mm and rear length 38.5mm). Piston diameter: 20mm. Mode of operation of the drive unit: yoke.
Feature
Specification
*Manufacturer series: DGSL (Digral) *Operation: Double *Bore: 20mm *Stroke: 150mm *Maximum operating pressure: 8 bar *Model number (P): 544004 *Code number: 203-9415

Ulasan Produk

Tidak ada ulasan