Tylon Glass Duct CT Type (Pipa Ducting Kaca)

Sebelum PPN:
Rp289.900 - Rp1.699.900
Spesifikasi
Maximum Wind Speed (m/s)10
Operating Ambient Temperature (°C)-10~60
ROHS Directive (Corresponding to 10 Substances)Correspondence
Static Pressure (Pa)-200~600
TypeSilence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the internal covering material is non-woven fabric, the glass wool absorbs sound. Glass wool maximizes its sound deadening role due to the layer of air stored inside it. By adopting the clip method, external pressure strength has been improved and the operating temperature range has been expanded.
*This is a duct commonly used in building air conditioning. *In the case of the noise-reducing type, the heat retention and dew-proofing effects will vary depending on wind speed and static pressure.
Feature
Specification
Non-combustible certified product

Ulasan Produk

Tidak ada ulasan