WHOLE IN ONE For shower head only

Sebelum PPN:
Rp5.799.900
Spesifikasi
ColorBlack
Connector DiameterG 1/2 male x G 1/2 female
Mass (g)121
Operating Ambient Temperature (°C)0~45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily attach between the shower head and hose! In addition to using it for the shower, you can also remove the shower head and fill the bathtub with it to create an ultra-nano bubble bath. It has a rotating mechanism to prevent the hose from getting tangled.
*Some shower heads may not be able to be installed or may require an adapter. *TOTO, INAX, SAN-EI, and GROHE do not require an adapter. *Some models, such as the INAX Stop Moon shower head, cannot have their heads removed. Please check in advance.
Feature
Specification
* Usable water quality: Drinkable tap water * Usable temperature: 60°C or less * Compatible water pressure (dynamic pressure) (MPa): 0.01 to 0.4 * Compatible flow rate (L/min): 5 to 30 * Maximum water pressure (static pressure) (MPa): 0.75

Ulasan Produk

Tidak ada ulasan