OKM For general industry For high pressure Butterfly Valve (Katup Kupu-Kupu)

Sebelum PPN:
Rp20.999.900 - Rp90.999.900
Spesifikasi
Handle TypeGear type
Material (Gasket)EPDM
Material (O-ring)EPDM
Material (Valve Box)FCD450
Material (Valve Member)SCS13
Material (seat)EPDM
Material (valve stem)SUS403
Maximum Operating Pressure (MPa)2
Operating Temperature Range (°C)120
PaintingLacquer paint Oriental blue
Suitable Flange(Standard) JIS: 16K/20K
Valve TypeButterfly valve
Withstand Voltage Test Pressure (MPa)Body: 3.0 (water pressure), valve seat: 2.2 (water pressure)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 2.0 MPa high pressure butterfly valve touch seat and excellent multi-seal structure, born from the thorough pursuit of high-quality seal technology, prevent external leaks. By integrating the main body and the seat, it is a building equipment and general industrial valve that exhibits stable performance in all fields such as high pressure, high differential pressure, high flow velocity, and vacuum.
General industry

Ulasan Produk

Tidak ada ulasan