Yuken Kogyo Flow control valve EHDFG

Sebelum PPN:
Rp86.999.900
Spesifikasi
Coil Resistance (ohm)30
Maximum Operating Pressure (MPa)15.7
Minimum Pilot Pressure (MPa)1.5
Rated Flow (L/min)280
Repeatability1% or less
Supply Voltage (V)DC±24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This valve pursues the ultimate performance of a proportional electromagnetic directional/flow control valve, achieving high response. A closed loop is formed inside the valve by combining a differential transformer (LVDT) that detects the main spool position with a power amplifier, providing high accuracy and reliability. In addition to open loop control, it can also be used in closed loop systems as a simple servo valve.
*We do not deliver to private homes (detached houses or apartment buildings). *This product cannot be canceled or returned after ordering, so please check the product specifications carefully before placing your order.
Feature
Specification
*Drain port allowable back pressure Mpa: 0.1*Hysteresis: 1% or less *Frequency characteristics Hz: 45*Size designation: 6*Pipe connection type: Sub-plate mounting type

Ulasan Produk

Tidak ada ulasan