Sakuragawa Pump Factory Float Switch For Automatic Water Level Control (Piggyback) (Aksesoris Pompa)

Sebelum PPN:
Rp3.699.900
Spesifikasi
Current (A)10
Maximum Operating Temperature (°C)50
Power Cable (m)6
Rated Capacity (W)400
Voltage (V)Single phase 125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simply plug it into the power plug of your single-phase pump and it will be transformed into an automatic drainage pump right away.
To adjust the exercise water level and stop water level, just move the stopper ring.
You can easily change the water level control range according to the amount of water.
A wide water level control range can be set.
As a condition for operation, the device will not start unless the water level is at least 380mm, so please be sure to ensure that the water level is sufficient before use.

Ulasan Produk

Tidak ada ulasan