FESTO Filter Regulator

Sebelum PPN:
Rp4.799.900
Spesifikasi
AS ONE Part Number65-8033-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Series MS is a 1/4 port connection filter regulator with plastic bowl guard and pressure gauge. It has a filtration level of 5μm with manual rotary condensate drain. It has a rotary knob with lock. MS4 (40mm) pneumatic connector Assembly position - Vertical ±5° Flow drains left to right Maximum outlet pressure - 12 bar
Feature
Specification
*Manufacturer series: MS*Port connection: G1/4*Filter size: 5μm*Maximum operating pressure: 14 bar*Code number: 202-4293

Ulasan Produk

Tidak ada ulasan