FESTO Filter Regulator

Sebelum PPN:
Rp8.299.900
Spesifikasi
AS ONE Part Number65-8035-45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Series MS is a 3/8 port connection filter regulator with plastic bowl guard and pressure gauge. Features 5 μm filtration level with manual rotary condensate drain. Features rotary knob with lock. MS6 (62 mm) pneumatic connector assembly
Feature
Specification
*Manufacturer series: MS*Port connection: G 3/8*Drain type: Automatic*Filter size: 5μm*Maximum operating pressure: 12 bar*Code number: 202-4289

Ulasan Produk

Tidak ada ulasan