FESTO Filter Regulator

Sebelum PPN:
Rp4.799.900
Spesifikasi
AS ONE Part Number65-8034-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo series MS is a 1/8 port connection filter regulator with plastic bowl guard and pressure gauge. Features 5 μm filtration level with manual rotary condensate drain. Features rotary knob with lock. MS4 (40 mm) pneumatic connector. Assembly position - vertical ± 5° discharge flow from left to right. Maximum outlet pressure - 12 bar.
Feature
Specification
*Manufacturer series: MS*Port connection: G 1/8*Filter size: 5μm*Maximum operating pressure: 14 bar*Code number: 202-4295

Ulasan Produk

Tidak ada ulasan