FESTO Filter Regulator

Sebelum PPN:
Rp8.299.900
Spesifikasi
AS ONE Part Number65-8034-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo series MS is a 1/2 port connection filter regulator. It has a plastic bowl guard and pressure gauge. It has a 40 μm filtration level with manual rotary condensate drain. It has a rotary knob with lock. MS6 (62 mm) pneumatic connector. Assembly position - vertical ± 5°. Flow discharges left to right. Maximum outlet pressure - 12 bar.
Feature
Specification
*Manufacturer series: MS*Port connection: G 1/2*Drain type: Automatic*Filter size: 40μm*Maximum operating pressure: 12 bar*Code number: 202-4321

Ulasan Produk

Tidak ada ulasan