FESTO Filter Regulator

Sebelum PPN:
Rp8.299.900
Spesifikasi
AS ONE Part Number65-8034-27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo series MS is a 1/4 port connection filter regulator with plastic bowl guard and pressure gauge. Features 40 μm filtration level with manual rotary condensate drain. Features rotary knob with lock. MS6 (62 mm) pneumatic connector. Assembly position - vertical ± 5° discharge flow from left to right. Maximum outlet pressure - 7 bar.
Feature
Specification
*Manufacturer series: MS*Port connection: G 1/4*Drain type: Automatic*Filter size: 40μm*Maximum operating pressure: 12 bar*Code number: 202-4338

Ulasan Produk

Tidak ada ulasan