Yuken Kogyo F5 type pipe flange kit

Sebelum PPN:
Rp809.900
Spesifikasi
Bolt Tightening Torque (N m)68.5 (recommended), ± 10% (tolerance)
Compatible O-RingG30
Connector Thread TypeRc
Dimension C (mm)48
Dimension D (mm)65
Dimension E (mm)22.2
Dimension F (mm)47.6
Dimension H (mm)11
Dimension J (mm)30
Dimension K (mm)15
Dimension T (mm)19
Hexagon Socket Head BoltM10x45
Mass (kg)0.7
Maximum Operating Pressure (MPa)28
Pipe Connection DiameterRc3/4
ShapeFlange
Suitable Pipe Nominal Size46085

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*This product cannot be canceled or returned after ordering, so please make sure to check the product specifications carefully before placing your order.

Ulasan Produk

Tidak ada ulasan