Yuken Kogyo Electromagnetic Pilot Switching Valve

Sebelum PPN:
Rp17.999.900 - Rp19.999.900
Spesifikasi
Draining TypeOutside
Maximum Operating Pressure (MPa)31.5
Minimum Pilot Pressure (MPa)0.8
Oil Temperature (°C)-15~+70
Pilot SystemExternal, drain method: Internal also available
Switching Frequency (rpm)120
Viscosity (mm²/s)15~400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The world's highest level of high pressure, large flow rate, low pressure loss pilot system, and drain system can be easily changed. Shockless type (noise and vibration during switching can be kept to a minimum)
*We do not deliver to private homes (detached houses or apartment buildings). *This product cannot be canceled or returned after ordering, so please check the product specifications carefully before placing your order.
Feature
Specification
*Coil symbol: A200*Spool symbol: Closed center*Solenoid insulation grade: H class*Tank side allowable back pressure (MPa): 21*Number of positions: 2*Size nominal: 4*Maximum pilot pressure (MPa): 25*Pollution degree: Within NAS1638-12 class*Electrical connection type: DIN connector type also available

Ulasan Produk

Tidak ada ulasan