Yasunaga Air Pump Electromagnetic LW Series

Sebelum PPN:
Rp23.999.900 - Rp30.999.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)340x220x216
Discharge Diameter (mm)DIA26(VP20)
Mass (kg)16
Nominal Diameter (mm)DIA26
Normal Discharge Pressure (kPa)20
Pressure (kPa)20
Working Pressure Range (kPa)10~25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adopting a dual-drive system, the lifespan of the diaphragm, which was a challenge in this class of product, has been significantly improved. It is suitable for use in a wide range of fields thanks to its clean air supply.
For aeration of septic tanks. For aeration of water-soluble cutting fluids. For aquaculture ponds.

Ulasan Produk

Tidak ada ulasan