Yuken Kogyo E series proportional solenoid pressure reducing valve with relief function

Sebelum PPN:
Rp28.999.900 - Rp34.999.900
Spesifikasi
Coil Resistance (ohm)10
Maximum Operating Pressure (MPa)24.5
Oil Temperature (°C)-15~+70
Repeatability1% or less
Viscosity (mm²/s)15~400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-response, high-performance relief function
*We do not deliver to private homes (detached houses or apartment buildings). *This product cannot be canceled or returned after ordering, so please check the product specifications carefully before placing your order.
Feature
Specification
*Hysteresis: 3% or less *Size designation: 6 *Maximum relief flow rate (L/min): 35 *Pollution degree: Within NAS1638-11 class *Pipe connection method: Sub-plate mounting type

Ulasan Produk

Tidak ada ulasan