Yuken Kogyo E series proportional solenoid pilot relief valve

Sebelum PPN:
Rp12.999.900 - Rp14.999.900
Spesifikasi
Coil Resistance (ohm)10
Maximum Flow Rate (L/minute)2
Maximum Operating Pressure (MPa)24.5
Minimum Flow Rate (L/minute)0.3
Oil Temperature (°C)-15~+70
Viscosity (mm²/s)15~400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used as a pilot valve for small flow hydraulic systems or proportional electromagnetic control valves to control pressure proportionally to the input current.
*We do not deliver to private homes (detached houses or apartment buildings). *This product cannot be canceled or returned after ordering, so please check the product specifications carefully before placing your order.
Feature
Specification
*P line orifice: None *T line orifice: T15 *Hysteresis: 3% or less *Size designation: 1 *Pollution degree: Within NAS1638-11 class *Pipe connection method: Sub-plate mounting type

Ulasan Produk

Tidak ada ulasan