Yuken Kogyo Direct acting relief valve

Sebelum PPN:
Rp3.599.900
Spesifikasi
ControlSub-plate mounting type
Maximum Flow Rate (L/minute)16
Maximum Operating Pressure (MPa)21
Oil Temperature (°C)-15~+70
Viscosity (mm²/s)15~400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pilot valve with remote control, two-pressure or three-pressure control
*This product cannot be canceled or returned after ordering, so please make sure to check the product specifications carefully before placing your order.
Feature
Specification
*Size designation: 2*Pollution degree: Within NAS1638-12 class *Pipe connection type: Sub-plate mounting type

Ulasan Produk

Tidak ada ulasan