SENDAK Conserve water with the remaining hot water in the bath.

Sebelum PPN:
Rp829.900
Spesifikasi
Cable Length (m)4
Dimensions, Vertical x Horizontal x Depth (mm)90x65x60
Discharge Rate (L/minute)12 (lift 0m), 9 (lift 1m)
Hose Length (m)4
Included AccessoriesArm, base
Mass (kg)0.6
Power Cable (m)1
Power SupplyOutlet type
Voltage (V)AC100(50/60Hz).DC10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water-saving washing with the remaining hot water in the bath. The hose and cord do not get entangled (the cord is built into the hose). With base nozzle.
For saving water and saving. For washing, washing machines and pumps.

Ulasan Produk

Tidak ada ulasan