New-Era Compact parallel movement type linear hand HP14 series (high rigidity, small size, light weight type)

Sebelum PPN:
Rp4.799.900 - Rp7.799.900
Spesifikasi
Maximum Operating Pressure (MPa)0.7
Maximum Operation Frequency (times/minute)180
Operating Ambient Temperature (°C)0 to 60 (no freezing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidAir
Typehand
Type of ActingDouble acting
Withstand Pressure (MPa)1.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent centering accuracy: ± 0.07 mm or less.
Uses a linear guide.
Withstand load and moment (high rigidity).
High accuracy (repetition accuracy ± 0.01 mm or less).
Grip at long points and overhang grip are possible.

Ulasan Produk

Tidak ada ulasan