FESTO Compact air cylinder ADNGF series Bore: 20mm Stroke: 20mm

Sebelum PPN:
Rp6.299.900
Spesifikasi
AS ONE Part Number65-8023-02
Stroke (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo ADNGF series compact cylinders include double-acting actuators with plain bearing guides, guide rods and yoke plates to secure the piston rod from rotation. The piston rod has a diameter of 20 mm and is equipped with flexible cushion rings/plates on both ends. Stoke diameter - 20 mm Cushioning - P According to ISO21287 standard
Feature
Specification
*Bore: 20mm *Operation: Double *Manufacturer Series: ADNGF *Code Number: 202-2251

Ulasan Produk

Tidak ada ulasan