Mallow Coiling Tube without Guard Wire (Selang Kompresor Spiral)

Sebelum PPN:
Rp489.900 - Rp1.199.900
Spesifikasi
ColorRed
Dimension A (mm)Coil: 100
Material (tube)Polyamide 11
Operating Temperature Range (°C)(Water) 0 to +60 (cannot freeze), (Air/Oil) -40 to +100
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeGuard wire: None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We use the biomass product Amidflex (AX-1200).
Because it is made from Amidflex (AX-1200) processed into a coil shape, it has excellent resilience.
A straight section is provided at a fixed length from the end of the coil, making installation easy and allowing for very smooth expansion and contraction.
Ideal for compressor piping, air cutters, spray guns, air guns, and other piping for moving parts.
Feature
Specification
Usage extension (m): 2.5

Ulasan Produk

Tidak ada ulasan