Konsei Chuck (Air Driven) High Precision Rotating Chuck CKRK

Sebelum PPN:
Rp29.999.900 - Rp41.999.900
Spesifikasi
Accuracy (mm)Rotation: ±0.05
Allowable Rotation Speed (rpm)max.100
Driving Air Pressure (MPa)Air: 0.3 to 0.7
Repeatability (mm)±0.01
Rotation Angle (°)Endless
SeriesCKRK
Type3-way nail
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two bearings provide high precision guidance.
Uses highly rigid cross roller bearings.
A knock pin hole has been added to the fixing flange of the main body.
Fixed piping and wiring that is not affected by movement.
Comes with a timing pulley that is ideal for positioning.
The mounting dimensions are the same as the conventional product (CKR).
Feature
Specification
Internal volume [reciprocating] (cm3³/cycle): 3.3

Ulasan Produk

Tidak ada ulasan