FESTO Check valve B series

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number65-8031-42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo A series manual override features an exhaust component valve with a pneumatic connection of G 1/4. Maximum operating pressure is 10 bar. Mounting type - Threaded Nominal size: 7 mm Nominal flow rate - 165 l/min
Feature
Specification
*Manufacturer series: B*Inlet connection type: screw*Outlet connection type: thread*Operating pressure range: 10 bar*Code number: 202-3548

Ulasan Produk

Tidak ada ulasan