Sakuragawa Pump Factory Capacitive Automatic Drainage/Automatic Alternating Drainage Submersible Pump Uox/Uox-W Type (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp24.999.900 - Rp58.999.900
Spesifikasi
Cable Length (m)10
Voltage (V)Three-phase 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatic pump with capacitance sensor. Flexible line allows for easy level control. Ideal for automatic operation in tight spaces.
Automatic drainage for septic tanks and small-scale treatment plants. Automatic drainage for wastewater from buildings and factories. Automatic drainage for manholes and underground passage pits. Automatic drainage for car washes.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan