SENDAK Bath pump only hot water

Sebelum PPN:
Rp549.900
Spesifikasi
Cable Length (m)3
Discharge Volume (ml)9500/Head 0m, 8000/Head 1m
Included AccessoriesArm, base
Maximum Head (m)2
Power Cable (m)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A bath pump exclusively for washing machines that includes a pump, power supply, and hose.
You can use it right after you buy it! The pump cord runs through the hose, so it's easy to clean up afterwards.
Water-saving washing with the remaining hot water in the bath
* Other hoses cannot be used for the cord built-in type. * Be sure to remove the pump from the bathtub (underwater) after use.

Ulasan Produk

Tidak ada ulasan