SENDAK Bath pump for washing machine

Sebelum PPN:
Rp539.900
Spesifikasi
Cable Length (m)3
Dimensions, Width W x Depth D x Height H (mm)155x62x220
Discharge Rate (L/minute)16.5/(lift 0m), 13 (lift 1m)
Mass (kg)0.4
Maximum Lifting (m)3
Power Cable (m)1
Power SupplyOutlet type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bath pump for washing machines. Automatically stops in about 4.5 minutes. Almost full with a 60L washing machine (manual stop if within 60L). Eliminate waste of water and electricity caused by forgetting to switch off.
For washing machines, as a bath pump.
Feature
Specification
Automatic stop: 4.5 minutes

Ulasan Produk

Tidak ada ulasan