AIRREX (Anest Iwata) Auxiliary tank

Sebelum PPN:
Rp3.099.900
Spesifikasi
Air Pressure (MPa)(Maximum) 0.95
ConnectionAir inlet/plug (equivalent to 20PM), outlet A pressure regulation/socket (equivalent to 20SF), outlet B original pressure/socket (equivalent to 20SF)
Dimensions, Width W x Depth D x Height H (mm)560x250x400
Mass (kg)9.5
Tank Capacity (L)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"AIRREX" is Anest Iwata's brand for DIY use. It features a larger compressor tank capacity to reduce pressure drop during intermittent use. It has two air outlets (one for pressure adjustment and one for main pressure). The filled air can be easily transported using the included carry tank.

Ulasan Produk

Tidak ada ulasan