Nichihatsu Jabsco Air-driven diaphragm pump

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number1-8346-21
Compressed air connection1/4′′
Connection Port Diameter3/8′′
Dimensions (mm)157x105x61
Driving SystemAir-powered
Mass (g)500
MaterialWetting part/POM (polyacetal), diaphragm valve/viton (R)
Maximum Discharge Pressure5.5(kg/cm²)
Maximum Flow Rate (L/minute)9.5
Maximum Operating Temperature (°C)49
Maximum Self-Suction Force (m)8.5
Viscosity Range for Use (mm²/sec)Up to 250cP
Working Air Pressure (kg/cm²)(Maximum) 5.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an ultra-compact air-driven pump. The hose socket is detachable, making hose piping easy. It offers a wide range of capacities from zero to maximum flow rate without pressure drop. It can run dry and is fully self-priming, allowing it to be installed on top of a tank.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan