FESTO Air solenoid valve VUWG series

Sebelum PPN:
Rp5.399.900
Spesifikasi
AS ONE Part Number65-8024-49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo pneumatic valves are compact, high flow rate sliding piston construction with valve size 10 mm and working pressure from 0.9 to 10 bar. Typical nominal flow rate is 220 l/min. Ambient temperature: -5 to 60 °C. Aluminum used as housing material.
Feature
Specification
*Manufacturer series: From VUWG *Installation method: Manifold *Function: 5/2 Bistable *Operation type: Pneumatic *Code number: 202-1280

Ulasan Produk

Tidak ada ulasan