FESTO Air solenoid valve MN1H series

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number65-7984-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves are available with manual override function with solenoid coil or socket, excluding solenoid coil/socket, sold separately. They also feature a piston slide construction with durable valve and 5/3 pressurized valve function. They are available with a width of 42 mm, a standard nominal flow rate of 1,200 l/min, assembled in any position, and with a maximum operating pressure of 3 -> 10 bar. Ambient temperature: -5 -> 50 °C Protection class IP65
Feature
Specification
*Manufacturer series: MN1H *Mounting method: Through hole *Function: 5/3 Pressurised *Operation type: Electrical *Code number: 203-7299

Ulasan Produk

Tidak ada ulasan