FESTO Air solenoid valve MN1H series

Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number65-8008-14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves are available with manual override with solenoid coil or socket, sold separately. They also feature a piston slide design with durable valve and 5/3 pressurized valve function. They are 54 mm wide and use a working pressure of 3 -> 10 bar with a standard nominal flow rate of 2,300 l/min. Nominal size is 11.5 mm. Ambient temperature: -5 -> 50 °C. Protection class IP65.
Feature
Specification
*Manufacturer series: MN1H *Mounting method: Through hole *Function: 5/3 Pressurised *Operation type: Electrical *Code number: 203-7376

Ulasan Produk

Tidak ada ulasan