FESTO Air solenoid valve MFH series

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number65-7995-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves are available with manual override with solenoid coil or socket, sold separately. They also feature a piston slide design with durable valve and can be used in 5/3 closed position. They are 42mm wide, have a standard nominal flow rate of 1,200 l/min and use operating pressures from -0.9-16 bar. Ambient temperature: -5 -> 40°C. Protection class IP65.
Feature
Specification
*Manufacturer series: MFH*Installation method: Through hole*Function: 5/3 Closed*Operation type: Electrical specifications*Code number: 203-7237

Ulasan Produk

Tidak ada ulasan