FESTO Air solenoid valve MFH series

Sebelum PPN:
Rp19.999.900
Spesifikasi
AS ONE Part Number65-7982-44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves are available with solenoid coil or socket, manual override except solenoid coil/socket, sold separately. Durable valved piston slide construction with 5/3 exhaust valve function. Width 54mm, operating pressure from -0.9-16 bar at standard nominal flow rate. Ambient temperature: -5 -> 40°C. Protection class IP65.
Feature
Specification
*Manufacturer series: MFH*Installation method: Through hole*Function: 5/3 Exhausted*Operation type: Electrical specifications*Code number: 203-7337

Ulasan Produk

Tidak ada ulasan