FESTO Air solenoid valve MFH series

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number65-7992-15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves are available with manual override except solenoid coil or socket, sold separately. Durable valve with 5/2 monostable valve function, available in poppet valve design. Width is 54 mm, standard nominal flow rate is 2,300 l/min with maximum operating pressure of 3 - 10 bar. Ambient temperature: -5 -> 40 °C. Protection class IP65.
Feature
Specification
*Manufacturer series: MFH*Installation method: Through hole*Function: 5/2 Monostable*Operation type: Electrical specification*Code number: 203-7305

Ulasan Produk

Tidak ada ulasan