FESTO Air solenoid valve MFH series

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number65-8008-72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves come with manual override except solenoid coil or socket, sold separately. Durable valved piston slide construction with 5/3 exhaust valve function. Width is 42mm, standard nominal flow rate is 1,200l/min, operating pressure from -0.9-16bar Ambient temperature: -5->40°C Protection class IP65
Feature
Specification
*Manufacturer series: MFH*Installation method: Through hole*Function: 5/3 Exhausted*Operation type: Electrical specifications*Code number: 203-7289

Ulasan Produk

Tidak ada ulasan