FESTO Air solenoid valve MEBH Conference series

Sebelum PPN:
Rp26.999.900
Spesifikasi
AS ONE Part Number65-8011-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves are used with a central plug connector. They have a sliding piston structure, a width of 65 mm and a working pressure of 3-10 bar. They have a standard nominal flow rate of 4-100 l/min and can be assembled in any position. Ambient temperature: -10 -> 50 °C Protection class IP65
Feature
Specification
*Manufacturer Series: MEBH (Conference)*Installation Method: Through Hole*Function: 5/3 Closed*Operation Type: Electrical Specifications*Code Number: 203-7271

Ulasan Produk

Tidak ada ulasan