FESTO Air solenoid valve MEBH Conference series

Sebelum PPN:
Rp26.999.900
Spesifikasi
AS ONE Part Number65-8008-12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo solenoid valves are used with a central plug connector. They have a sliding piston construction, a width of 65 mm and a working pressure of up to 210 bar. They have a standard nominal flow rate of 4,500 l/min and can be assembled in any position. Ambient temperature: -10 to 50°C Protection class IP65
Feature
Specification
*Manufacturer series: MEBH (Conference) *Mounting method: Through hole *Function: 5/3 Pressurised *Operation type: Electrical specifications *Code number: 203-7340

Ulasan Produk

Tidak ada ulasan