FESTO Air solenoid valve MDH MDH series

Sebelum PPN:
Rp38.999.900
Spesifikasi
AS ONE Part Number65-7990-02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves are used without pilot valve or manual override and do not have a plug socket. They have a sliding piston construction, a width of 76 mm and a working pressure of 3-16 bar. The standard nominal flow rate is 6,000 l/min. Ambient temperature: -10 -> 50 °C. Protection class IP65.
Feature
Specification
*Manufacturer series: MDH (MDH)*Installation method: Through hole*Function: 5/2 Monostable*Operation type: Electrical specifications*Code number: 203-7267

Ulasan Produk

Tidak ada ulasan