FESTO Air solenoid valve MDH MDH series

Sebelum PPN:
Rp7.999.900
Spesifikasi
AS ONE Part Number65-7988-52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves are used with M12 plug connection. They have a sliding piston design, a width of 42 mm and a working pressure of 310 bar. The standard nominal flow rate is 1,200 l/min and the nominal size is 8 mm. Ambient temperature: -10 to 50 °C. Protection class IP65.
Feature
Specification
*Manufacturer series: MDH(MDH)*Installation method: Through hole*Function: 5/2Monostable*Operation type: Electrical specifications*Code number: 203-7189

Ulasan Produk

Tidak ada ulasan