FESTO Air solenoid valve MDH MDH series

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-7978-59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves are used with M12 plug connections. They have a sliding piston design, a width of 54 mm and a working pressure of 2-10 bar. The typical nominal flow rate is 2,300 l/min and the nominal size is 11.5 mm. Ambient temperature: -10 -> 50 °C Protection class IP65
Feature
Specification
*Manufacturer series: MDH (MDH)*Installation method: Through hole*Function: 5/2 Monostable*Operation type: Electrical specifications*Code number: 203-7202

Ulasan Produk

Tidak ada ulasan