FESTO Air solenoid valve JMN1H series

Sebelum PPN:
Rp9.299.900
Spesifikasi
AS ONE Part Number65-8008-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves come with manual override function, excluding solenoid coil or socket, sold separately. They have sliding piston construction, width 42mm and operating pressure 0.9 -> 16 bar. Typical nominal flow rate is 1200 l/min. Ambient temperature: -5 -> 50°C. Protection class IP65.
Feature
Specification
*Manufacturer series: JMN1H*Installation method: Through hole*Function: 5/2 Bistable*Operation type: Electrical specifications*Code number: 203-7382

Ulasan Produk

Tidak ada ulasan