FESTO Air solenoid valve JMN1DH compatible

Sebelum PPN:
Rp9.199.900
Spesifikasi
AS ONE Part Number65-8006-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves come with manual override with solenoid coil or socket, sold separately. They have a sliding piston construction, width of 42mm and operating pressure of 0.9 to 16 bar. Typical nominal flow rate is 1200 l/min. Ambient temperature: -5 to 50°C.
Feature
Specification
*Manufacturer series: Compatible with JMN1DH*Installation method: Through hole*Function: 5/2 Bistable-Dominant*Operation type: Electrical specifications*Code number: 203-7186

Ulasan Produk

Tidak ada ulasan