FESTO Air solenoid valve JMFH series

Sebelum PPN:
Rp20.999.900
Spesifikasi
AS ONE Part Number65-8012-16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FESTO's JMFH series manual override solenoid valves feature a durable poppet valve concept, ideal for use in pneumatic applications. The durable valves have a 5/2 2 bio-stable feature. They have a maximum flow rate of 6000 l/min and are mounted in a through hole in the housing. Ambient temperature: -5 to 40°C Protection class IP65
Feature
Specification
*Manufacturer series: JMFH*Installation method: Through hole*Function: 5/2 Bistable*Operation type: Electrical specification*Code number: 203-7185

Ulasan Produk

Tidak ada ulasan