FESTO Air solenoid valve JMDH series

Sebelum PPN:
Rp19.999.900
Spesifikasi
AS ONE Part Number65-8008-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves have an M12 plug connection. They have a sliding piston design, a width of 65 mm and a working pressure of 2-10 bar. The standard nominal flow rate is 4,500 l/min. Ambient temperature: -10 -> 50 °C. Protection class IP65.
Feature
Specification
*Manufacturer series: JMDH *Installation method: Through hole *Function: 5/2 Bistable *Operation type: Electrical specifications *Code number: 203-7383

Ulasan Produk

Tidak ada ulasan