FESTO Air solenoid valve JMDDH series

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number65-8012-15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo solenoid valve has an M12 plug connection. It has a sliding piston design, a width of 42 mm and a working pressure of 2-10 bar. It has a standard nominal flow rate of 1,200 l/min and is fitted in a through hole. Ambient temperature: -10 -> 50 °C Protection class IP65
Feature
Specification
*Manufacturer series: JMDDH *Installation method: Through hole *Function: 5/2 Bistable-Dominant *Operation type: Electrical specifications *Code number: 203-7380

Ulasan Produk

Tidak ada ulasan